JACUZZI® Elara® 60 x 32 in. 10-Jet Acrylic Rectangle Drop-In or Undermount Whirlpool Bathtub with Right Drain and J4 Luxury Control in Oyster with Polished Chrome

JELL6032WRL4CHYC

Manufacturer Part #: ELL6032WRL4CHYC

Color/Finish

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Durable high-gloss acrylic material
  • Original JACUZZI invented optimal air and water therapy
  • Customizable intensity and directionality
  • Industry-leading jet performance and design
  • Limited Lifetime Warranty
  • IAPMO/cUPC certified to stringent ANSI standards

SPECIFICATIONS

ADA Compliant
No
AMP
15, 20
ANSI Specifications
Yes
Bathtub Shape
Rectangle
CSA Certified
Yes
Capacity
70 gal
Collection
Elara®
Configuration
Whirlpool
Depth
18-1/80 in
Drain Location
End
Height
19-1/2 in
IAPMO Listed
No
Installation Type
Drop-in, Undermount
NSF Specifications
Yes
Number Of Jets
10
Overall Width
32 in
Pump Location
Left
UL Listed
No
Volts
120V
Weight
107

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday