JACUZZI®

Elara® 60 x 32 in. Drop-In Bathtub with End Drain in Oyster

Part #JELL6032BUX2CXY  |  Manufacturer Part #ELL6032BUX2CXY

Color/Finish:
Oyster

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Durable high-gloss acrylic material
  • Hot water immersion has proven hydrotherapeutic powers
  • Increased circulation prompts the body's natural relaxation and healing mechanisms
  • Ergonomic designs cradle the bather
  • Limited Lifetime Warranty
  • IAPMO/cUPC certified to stringent ANSI standards

Specifications

ADA Compliant: No

AMP: 15

ANSI Specifications: Yes

ASME Specifications: Yes

Bathtub Shape: Rectangle

CARB OTC LEED Compliant: No

CSA Certified: Yes

Capacity: 70 gal

Collection: Elara®

Color Finish: Oyster

Color Finish Category: Neutrals

Configuration: Soaker

Depth: 18-1/80 in

Drain Location: End

GSA Approved: No

Height: 19-1/2 in

IAPMO Listed: No

Installation Type: Drop-in, Undermount

Material: Acrylic

NSF Specifications: Yes

Overall Length: 60 in

Overall Width: 32 in

Size: 60 in x 32 in

Tub Depth: 18-1/80 in

UL Listed: No

Volts: 120V

Weight: 74