60 x 32 in. Soaker Drop-In Bathtub with End Drain in White

You last purchased this on
 
JACUZZI®

Elara® 60 x 32 in. Soaker Drop-In Bathtub with End Drain in White

This product requires certification to purchase.
Brand image
You last purchased this on
 
JACUZZI®

Elara® 60 x 32 in. Soaker Drop-In Bathtub with End Drain in White

  • Fast #
  • Part #JELL6032BUXXXXW
  • Item #7001010
  • Manufacturer Part #ELL6032BUXXXXW
3.6 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: White Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Hot water immersion has proven hydrotherapeutic powers
  • Increased circulation prompts the body's natural relaxation and healing mechanisms
  • Durable high-gloss acrylic material
  • IAPMO/cUPC certified to stringent ANSI standards
  • Limited Lifetime Warranty
  • Ergonomic designs cradle the bather
  • Requires Certification

Recommended Accessories


Specifications

ADA Compliant:
No
ANSI:
Yes
ASME:
Yes
Bathtub Shape:
Rectangle
Bathtub Type:
Soaker
CARB OTC LEED Compliant:
No
CSA Certified:
Yes
Capacity:
70 gal
Collection:
Elara®
Color Finish Category:
Whites
Color Finish Name:
White
Depth:
18-1/80 in
Drain Location:
End
GSA Approved:
No
Height:
19-1/2 in
IAPMO Listed -:
No
Installation Type:
Drop-in, Undermount
Material:
Acrylic
NSF Certified:
Yes
Number of Occupants:
1
Overall Length:
60 in
Overall Width:
32 in
Tub Depth:
18-1/80 in
UL Listed:
No
Weight:
74 lb