JACUZZI®
Elara® 60 x 32 in. Soaker Drop-In Bathtub with End Drain in White
Part #JELL6032BLR2HCW | Item #7272444 | Manufacturer Part #ELL6032BLR2HCW
Product Details
- Durable high-gloss acrylic material
- Hot water immersion has proven hydrotherapeutic powers
- Increased circulation prompts the body's natural relaxation and healing mechanisms
- Ergonomic designs cradle the bather
- Limited Lifetime Warranty
- IAPMO/cUPC certified to stringent ANSI standards
Documents
Specifications
ADA Compliant: No
AMP: 20
ANSI Specifications: Yes
ASME Specifications: Yes
Bathtub Shape: Rectangle
Bathtub Type: Soaker
CSA Certified: Yes
Capacity: 70 gal
Collection: Elara®
Color Finish: White
Color Finish Category: Whites
Configuration: Soaker
Depth: 18-1/80 in
Drain Location: End
Height: 19-1/2 in
Installation Type: [Drop-in, Undermount]
Material: Acrylic
NSF Certified: Yes
Number Of Jets: 14
Number of Occupants: 1
Overall Length: 60 in
Overall Width: 32 in
Size: 60 in x 32 in
Tub Depth: 18-1/80 in
Volts: 120V
Weight: 74