Elara® 60 x 32 in. Thermal Air Drop-In Bathtub with End Drain in Oyster

Part #JELL6032WRL4CPYY  |  Item #7272282  |  Manufacturer Part #ELL6032WRL4CPYY

$ 4,200.00 EACH

Color/Finish:
Oyster

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Durable high-gloss acrylic material
  • Original JACUZZI invented optimal air and water therapy
  • Customizable intensity and directionality
  • Industry-leading jet performance and design
  • Limited Lifetime Warranty
  • IAPMO/cUPC certified to stringent ANSI standards

Specifications

ADA Compliant: No

AMP: 20

ANSI Specifications: Yes

ASME Specifications: Yes

Bathtub Shape: Rectangle

Bathtub Type: Whirlpool

CSA Certified: Yes

Capacity: 70 gal

Collection: Elara®

Color Finish: Oyster

Color Finish Category: Neutrals

Configuration: Whirlpool

Depth: 18-1/80 in

Drain Location: End

Height: 19-1/2 in

Installation Type: [Drop-in, Undermount]

Material: Acrylic

NSF Specifications: Yes

Number Of Jets: 10

Number of Occupants: 1

Overall Length: 60 in

Overall Width: 32 in

Pump Location: Left

Size: 60 in x 32 in

Tub Depth: 18-1/80 in

Type: JELL6032WRL4CPYY

Volts: 120V

Weight: 107