JACUZZI®

Elara® 60 x 32 in. Thermal Air Drop-In Bathtub with End Drain in White

Part #JELL6032WRL4IPWC  |  Manufacturer Part #ELL6032WRL4IPWC

Color/Finish:
White

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Durable high-gloss acrylic material
  • Original JACUZZI invented optimal air and water therapy
  • Customizable intensity and directionality
  • Industry-leading jet performance and design
  • Limited Lifetime Warranty
  • IAPMO/cUPC certified to stringent ANSI standards

Specifications

ADA Compliant: No

AMP: 20

ANSI Specifications: Yes

ASME Specifications: Yes

Bathtub Shape: Rectangle

CSA Certified: Yes

Capacity: 70 gal

Collection: Elara®

Color Finish: White

Color Finish Category: Whites

Configuration: Whirlpool

Depth: 18-1/80 in

Drain Location: End

Height: 19-1/2 in

Installation Type: [Drop-in, Undermount]

Material: Acrylic

NSF Specifications: Yes

Number Of Jets: 10

Overall Length: 60 in

Overall Width: 32 in

Pump Location: Left

Size: 60 in x 32 in

Tub Depth: 18-1/80 in

Type: JELL6032WRL4IPWC

Volts: 120V

Weight: 107