Elara® 60 x 36 in. Whirlpool Drop-In Bathtub with End Drain in White

Part #JELL6036WRL2XXWC  |  Item #7000839  |  Manufacturer Part #ELL6036WRL2XXWC

$ 3,167.25 EACH
(Pricing is for White)

Color/Finish:
White

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Durable high-gloss acrylic material
  • Original JACUZZI invented optimal air and water therapy
  • Customizable intensity and directionality
  • Industry-leading jet performance and design
  • Limited Lifetime Warranty
  • IAPMO/cUPC certified to stringent ANSI standards

Specifications

ADA Compliant: No

AMP: [15, 20]

ANSI Specifications: Yes

ASME Specifications: Yes

Bathtub Shape: Rectangle

Bathtub Type: Whirlpool

CARB OTC LEED Compliant: No

CSA Certified: Yes

Capacity: 72 gal

Collection: Elara®

Color Finish: White

Color Finish Category: Whites

Configuration: Whirlpool

Depth: 19-1/80 in

Drain Location: End

Height: 22-1/2 in

IAPMO Listed: No

Installation Type: [Drop-in, Undermount]

Material: Acrylic

NSF Certified: Yes

Number Of Jets: 10

Number of Occupants: 1

Overall Length: 60 in

Overall Width: 36 in

Pump Location: Left

Size: 60 in x 36 in

Tub Depth: 19-1/80 in

UL Listed: No

Volts: 120V

Weight: 112