Jacuzzi Elara® 60 x 42 in. 14-Jet Acrylic Rectangle Drop-In or Undermount Whirlpool Bathtub with Left Drain and J2 Basic Control

JELA6042WLR2HX

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Customizable intensity and directionality
  • Durable high-gloss acrylic material
  • IAPMO/cUPC certified to stringent ANSI standards
  • Industry-leading jet performance and design
  • Limited Lifetime Warranty
  • Original JACUZZI invented optimal air and water therapy

SPECIFICATIONS

ADA Compliant
No
AMP
15, 20
ANSI Specifications
Yes
ASME Specifications
Yes
CARB OTC LEED Compliant
No
CSA Certified
Yes
Capacity
100 gal
Collection
Elara®
Color Finish
White
Color Finish Category
Whites
Configuration
Whirlpool
Depth
21-33/80 in
Drain Location
End
Height
26 in
IAPMO Listed
No
Installation Type
Drop-in, Undermount
Length
60 in
Material
Acrylic
NSF Specifications
Yes
Number Of Jets
14
Tub Depth
21-33/80 in
UL Listed
No
Volts
120V
Weight
143
Width
42 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday