JACUZZI®

Elara® 60 x 42 in. Air Bath Drop-In Bathtub with End Drain in Oyster

Part #JELA6042ALR4CXY  |  Manufacturer Part #ELA6042ALR4CXY

Color/Finish:
Oyster

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Durable high-gloss acrylic material
  • PURE AIR® bubbles provide gentle embracing massage
  • Balanced 360˚ balanced air flow system for a whole body experience
  • Sidewall and TLC (Thermal Lumbar Comfort™) air inlets
  • Limited Lifetime Warranty
  • IAPMO/cUPC certified to stringent ANSI standards

Specifications

ADA Compliant: No

AMP: 15

ANSI Specifications: Yes

ASME Specifications: Yes

Bathtub Shape: Rectangle

CARB OTC LEED Compliant: No

CSA Certified: Yes

Capacity: 100 gal

Collection: Elara®

Color Finish: Oyster

Color Finish Category: Neutrals

Configuration: Whirlpool

Depth: 21-33/80 in

Drain Location: End

Height: 26 in

IAPMO Listed: No

Installation Type: [Drop-in, Undermount]

Material: Acrylic

NSF Specifications: Yes

Overall Length: 60 in

Overall Width: 42 in

Pump Location: Right

Size: 60 in x 42 in

Tub Depth: 21-33/80 in

UL Listed: No

Volts: 120V

Watts: 800

Weight: 131