JACUZZI®

Elara® 60 x 42 in. Thermal Air Drop-In Bathtub with End Drain in White

Part #JELA6042CRL4IPWC  |  Manufacturer Part #ELA6042CRL4IPWC

Color/Finish:
White

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Durable high-gloss acrylic material
  • Combination of Whirlpool and PURE AIR® bath
  • More than a dozen personalized hydromassage options
  • Maximized jet count and placement
  • Limited Lifetime Warranty
  • IAPMO/cUPC certified to stringent ANSI standards

Specifications

ADA Compliant: No

AMP: 20

ANSI Specifications: Yes

ASME Specifications: Yes

Bathtub Shape: Rectangle

CSA Certified: Yes

Capacity: 100 gal

Collection: Elara®

Color Finish: White

Color Finish Category: Whites

Configuration: Whirlpool

Depth: 21-33/80 in

Drain Location: End

Height: 26 in

Installation Type: [Drop-in, Undermount]

Material: Acrylic

NSF Specifications: Yes

Number Of Jets: 14

Overall Length: 60 in

Overall Width: 42 in

Pump Location: Left

Size: 60 in x 42 in

Tub Depth: 21-33/80 in

Type: JELA6042CRL4IPWC

Volts: 240V

Watts: 900

Weight: 153