66 x 36 in. Air Bath Drop-In Bathtub with End Drain in White

You last purchased this on
 
JACUZZI®

Elara® 66 x 36 in. Air Bath Drop-In Bathtub with End Drain in White

  • Fast #
  • Part #JELA6636ARL2XXW
  • Item #7000967
  • Manufacturer Part #ELA6636ARL2XXW
5 out of 5 Customer Rating
This product requires certification to purchase.
Brand image
You last purchased this on
 
JACUZZI®

Elara® 66 x 36 in. Air Bath Drop-In Bathtub with End Drain in White

This product requires certification to purchase.

X Points
Color Finish Name: White Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • PURE AIR® bubbles provide gentle embracing massage
  • Balanced 360? balanced air flow system for a whole body experience
  • Durable high-gloss acrylic material
  • IAPMO/cUPC certified to stringent ANSI standards
  • Limited Lifetime Warranty
  • Sidewall and TLC (Thermal Lumbar Comfort™) air inlets
  • Requires Certification

Recommended Accessories


Specifications

ADA Compliant:
No
AMP:
15
ANSI:
Yes
ASME:
Yes
Bathtub Shape:
Rectangle
Bathtub Type:
Air Bath
CARB OTC LEED Compliant:
No
CSA Certified:
Yes
Capacity:
91 gal
Collection:
Elara®
Color Finish Category:
Whites
Color Finish Name:
White
Configuration:
Whirlpool
Depth:
21-33/80 in
Drain Location:
End
Height:
26 in
IAPMO Listed -:
No
Installation Type:
Drop-in, Undermount
Material:
Acrylic
NSF Certified:
Yes
Number of Occupants:
1
Overall Length:
66 in
Overall Width:
36 in
Pump Location:
Left
Tub Depth:
21-33/80 in
UL Listed:
No
Volts:
120V
Watts:
800 W
Weight:
125 lb