JACUZZI®

Elara® 66 x 36 in. Air Bath Drop-In Bathtub with End Drain in White

Part #JELL6636ALR4CXW  |  Manufacturer Part #ELL6636ALR4CXW

Color/Finish:
White

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Durable high-gloss acrylic material
  • PURE AIR® bubbles provide gentle embracing massage
  • Balanced 360˚ balanced air flow system for a whole body experience
  • Sidewall and TLC (Thermal Lumbar Comfort™) air inlets
  • Limited Lifetime Warranty
  • IAPMO/cUPC certified to stringent ANSI standards

Specifications

ADA Compliant: No

AMP: 15

ANSI Specifications: Yes

ASME Specifications: Yes

Bathtub Shape: Rectangle

CARB OTC LEED Compliant: No

CSA Certified: Yes

Capacity: 81 gal

Collection: Elara®

Color Finish: White

Color Finish Category: Whites

Configuration: Whirlpool

Depth: 19-1/80 in

Drain Location: End

Height: 22-1/2 in

IAPMO Listed: No

Installation Type: Drop-in, Undermount

Material: Acrylic

NSF Specifications: Yes

Overall Length: 66 in

Overall Width: 36 in

Pump Location: Right

Size: 66 in x 36 in

Tub Depth: 19-1/80 in

UL Listed: No

Volts: 120V

Watts: 800

Weight: 98