JACUZZI® Elara® 66 x 36 in. Drop-In Bathtub with End Drain in Oyster

JELA6636BUXXXXY

Manufacturer Part #: ELA6636BUXXXXY

Color/Finish

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Durable high-gloss acrylic material
  • Hot water immersion has proven hydrotherapeutic powers
  • Increased circulation prompts the body's natural relaxation and healing mechanisms
  • Ergonomic designs cradle the bather
  • Limited Lifetime Warranty
  • IAPMO/cUPC certified to stringent ANSI standards

SPECIFICATIONS

ADA Compliant
No
ANSI Specifications
Yes
Bathtub Shape
Rectangle
CSA Certified
Yes
Capacity
91 gal
Collection
Elara®
Configuration
Soaker
Depth
21-33/80 in
Drain Location
End
GSA Approved
No
Height
26 in
IAPMO Listed
No
Installation Type
Drop-in, Undermount
NSF Specifications
Yes
Overall Width
36 in
UL Listed
No

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday