66 x 36 in. Thermal Air Drop-In Bathtub with End Drain in Oyster

You last purchased this on
 
JACUZZI®

Elara® 66 x 36 in. Thermal Air Drop-In Bathtub with End Drain in Oyster

This product requires certification to purchase.
Brand image
You last purchased this on
 
JACUZZI®

Elara® 66 x 36 in. Thermal Air Drop-In Bathtub with End Drain in Oyster

  • Fast #
  • Part #JELL6636WRL4IPYY
  • Item #7272247
  • Manufacturer Part #ELL6636WRL4IPYY
4.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Oyster Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Original JACUZZI invented optimal air and water therapy
  • Customizable intensity and directionality
  • Durable high-gloss acrylic material
  • IAPMO/cUPC certified to stringent ANSI standards
  • Limited Lifetime Warranty
  • Industry-leading jet performance and design
  • Requires Certification

Recommended Accessories


Specifications

ADA Compliant:
No
AMP:
20
ANSI:
Yes
ASME:
Yes
Bathtub Shape:
Rectangle
Bathtub Type:
Whirlpool
CSA Certified:
Yes
Capacity:
81 gal
Collection:
Elara®
Color Finish Category:
Neutrals
Color Finish Name:
Oyster
Depth:
19-1/80 in
Drain Location:
End
Height:
22-1/2 in
Installation Type:
Drop-in, Undermount
Material:
Acrylic
NSF Certified:
Yes
Number of Jets:
10
Number of Occupants:
1
Overall Length:
66 in
Overall Width:
36 in
Pump Location:
Left
Tub Depth:
19-1/80 in
Volts:
120V
Weight:
110 lb