Elara® 66 x 36 in. Thermal Air Drop-In Bathtub with End Drain in White

Part #JELA6636CRL4CPWW  |  Item #7272070  |  Manufacturer Part #ELA6636CRL4CPWW

$ 8,036.25 EACH

Color/Finish:
White

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Durable high-gloss acrylic material
  • Combination of Whirlpool and PURE AIR® bath
  • More than a dozen personalized hydromassage options
  • Maximized jet count and placement
  • Limited Lifetime Warranty
  • IAPMO/cUPC certified to stringent ANSI standards

Specifications

ADA Compliant: No

AMP: 20

ANSI Specifications: Yes

ASME Specifications: Yes

Bathtub Shape: Rectangle

Bathtub Type: Combo

CSA Certified: Yes

Capacity: 91 gal

Collection: Elara®

Color Finish: White

Color Finish Category: Whites

Configuration: Whirlpool

Depth: 21-33/80 in

Drain Location: End

Height: 26 in

Installation Type: Drop-in, Undermount

Material: Acrylic

NSF Certified: Yes

Number Of Jets: 14

Number of Occupants: 1

Overall Length: 66 in

Overall Width: 36 in

Pump Location: Left

Size: 66 in x 36 in

Tub Depth: 21-33/80 in

Volts: 240V

Watts: 900

Weight: 147