JACUZZI®
Elara® 66 x 36 in. Thermal Air Drop-In Bathtub with End Drain in White
Part #JELA6636WRL4IPWW | Item #7272318 | Manufacturer Part #ELA6636WRL4IPWW
Product Details
- Durable high-gloss acrylic material
- Original JACUZZI invented optimal air and water therapy
- Customizable intensity and directionality
- Industry-leading jet performance and design
- Limited Lifetime Warranty
- IAPMO/cUPC certified to stringent ANSI standards
Documents
Specifications
ADA Compliant: No
AMP: 20
ANSI Specifications: Yes
ASME Specifications: Yes
Bathtub Shape: Rectangle
Bathtub Type: Whirlpool
CSA Certified: Yes
Capacity: 91 gal
Collection: Elara®
Color Finish: White
Color Finish Category: Whites
Configuration: Whirlpool
Depth: 21-33/80 in
Drain Location: End
Height: 26 in
Installation Type: [Drop-in, Undermount]
Material: Acrylic
NSF Certified: Yes
Number Of Jets: 14
Number of Occupants: 1
Overall Length: 66 in
Overall Width: 36 in
Pump Location: Left
Size: 66 in x 36 in
Tub Depth: 21-33/80 in
Volts: 120V
Weight: 137