Elara® 66 x 36 in. Thermal Air Drop-In Bathtub with End Drain in White

Part #JELL6636WRL4IPWC  |  Item #7272264  |  Manufacturer Part #ELL6636WRL4IPWC

$ 4,971.75 EACH

Color/Finish:
White

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Durable high-gloss acrylic material
  • Original JACUZZI invented optimal air and water therapy
  • Customizable intensity and directionality
  • Industry-leading jet performance and design
  • Limited Lifetime Warranty
  • IAPMO/cUPC certified to stringent ANSI standards

Specifications

ADA Compliant: No

AMP: 20

ANSI Specifications: Yes

ASME Specifications: Yes

Bathtub Shape: Rectangle

Bathtub Type: Whirlpool

CSA Certified: Yes

Capacity: 81 gal

Collection: Elara®

Color Finish: White

Color Finish Category: Whites

Configuration: Whirlpool

Depth: 19-1/80 in

Drain Location: End

Height: 22-1/2 in

Installation Type: Drop-in, Undermount

Material: Acrylic

NSF Certified: Yes

Number Of Jets: 10

Number of Occupants: 1

Overall Length: 66 in

Overall Width: 36 in

Pump Location: Left

Size: 66 in x 36 in

Tub Depth: 19-1/80 in

Volts: 120V

Weight: 110