JACUZZI® Elara® 66 x 36 in. Whirlpool Drop-In Bathtub with End Drain in Oyster
JELL6636WLR4CHYY
Manufacturer Part #: ELL6636WLR4CHYY
SPECIFICATIONS
- ADA Compliant
- No
- AMP
- 15, 20
- ANSI Specifications
- Yes
- Bathtub Shape
- Rectangle
- CSA Certified
- Yes
- Capacity
- 81 gal
- Collection
- Elara®
- Configuration
- Whirlpool
- Depth
- 19-1/80 in
- Drain Location
- End
- Height
- 22-1/2 in
- IAPMO Listed
- No
- Installation Type
- Drop-in, Undermount
- NSF Specifications
- Yes
- Number Of Jets
- 10
- Overall Width
- 36 in
- Pump Location
- Right
- UL Listed
- No
- Volts
- 120V
DOCUMENTS
-
Need Help?
888-721-2590
Contact us between 8AM and 8PM EST, Monday - Friday