JACUZZI®

Elara® 66 x 36 in. Whirlpool Drop-In Bathtub with End Drain in White

Part #JELL6636WRL2HX  |  Manufacturer Part #ELL6636WRL2HXWW

Color/Finish:

Please select

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Durable high-gloss acrylic material
  • Original JACUZZI invented optimal air and water therapy
  • Customizable intensity and directionality
  • Industry-leading jet performance and design
  • Limited Lifetime Warranty
  • IAPMO/cUPC certified to stringent ANSI standards

Specifications

ADA Compliant: No

AMP: 15, 20

ANSI Specifications: Yes

ASME Specifications: Yes

Bathtub Shape: Rectangle

CARB OTC LEED Compliant: No

CSA Certified: Yes

Capacity: 81 gal

Collection: Elara®

Color Finish: White

Color Finish Category: Whites

Configuration: Whirlpool

Depth: 19-1/80 in

Drain Location: End

Height: 22-1/2 in

IAPMO Listed: No

Installation Type: Drop-in, Undermount

Material: Acrylic

NSF Specifications: Yes

Number Of Jets: 10

Overall Length: 66 in

Overall Width: 36 in

Pump Location: Left

Size: 66 in x 36 in

Tub Depth: 19-1/80 in

UL Listed: No

Volts: 120V

Weight: 110