Elara® 72 x 36 in. Soaker Drop-In Bathtub with End Drain in White

Part #JELA7236BLR2HSW  |  Item #7272382  |  Manufacturer Part #ELA7236BLR2HSW

$ 2,131.50 EACH

Color/Finish:
White

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Durable high-gloss acrylic material
  • Hot water immersion has proven hydrotherapeutic powers
  • Increased circulation prompts the body's natural relaxation and healing mechanisms
  • Ergonomic designs cradle the bather
  • Limited Lifetime Warranty
  • IAPMO/cUPC certified to stringent ANSI standards

Specifications

ADA Compliant: No

ANSI Specifications: Yes

ASME Specifications: Yes

Bathtub Shape: Rectangle

Bathtub Type: Soaker

CSA Certified: Yes

Capacity: 97 gal

Collection: Elara®

Color Finish: White

Color Finish Category: Whites

Configuration: Soaker

Depth: 20-41/80 in

Drain Location: End

Height: 26 in

Installation Type: [Drop-in, Undermount]

Material: Acrylic

NSF Certified: Yes

Number Of Jets: 14

Number of Occupants: 1

Overall Length: 72 in

Overall Width: 36 in

Size: 72 in x 36 in

Tub Depth: 20-41/80 in

Weight: 101