JACUZZI®
Elara® 72 x 36 in. Thermal Air Drop-In Bathtub with End Drain in Oyster
Part #JELA7236CLR5IPYC | Item #7272120 | Manufacturer Part #ELA7236CLR5IPYC
Product Details
- Durable high-gloss acrylic material
- Combination of Whirlpool and PURE AIR® bath
- More than a dozen personalized hydromassage options
- Maximized jet count and placement
- Limited Lifetime Warranty
- IAPMO/cUPC certified to stringent ANSI standards
Documents
Specifications
ADA Compliant: No
AMP: 20
ANSI Specifications: Yes
ASME Specifications: Yes
Bathtub Shape: Rectangle
Bathtub Type: Combo
CSA Certified: Yes
Capacity: 97 gal
Collection: Elara®
Color Finish: Oyster
Color Finish Category: Neutrals
Configuration: Whirlpool
Depth: 20-41/80 in
Drain Location: End
Height: 26 in
Installation Type: [Drop-in, Undermount]
Material: Acrylic
NSF Certified: Yes
Number Of Jets: 14
Number of Occupants: 1
Overall Length: 72 in
Overall Width: 36 in
Pump Location: Right
Size: 72 in x 36 in
Tub Depth: 20-41/80 in
Volts: 240V
Watts: 900
Weight: 169