JACUZZI®

Elara® 72 x 36 in. Thermal Air Drop-In Bathtub with End Drain in White

Part #JELA7236CRL5IPWC  |  Manufacturer Part #ELA7236CRL5IPWC

Color/Finish:
White

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Durable high-gloss acrylic material
  • Combination of Whirlpool and PURE AIR® bath
  • More than a dozen personalized hydromassage options
  • Maximized jet count and placement
  • Limited Lifetime Warranty
  • IAPMO/cUPC certified to stringent ANSI standards

Specifications

ADA Compliant: No

AMP: 20

ANSI Specifications: Yes

ASME Specifications: Yes

Bathtub Shape: Rectangle

CSA Certified: Yes

Capacity: 97 gal

Collection: Elara®

Color Finish: White

Color Finish Category: Whites

Configuration: Whirlpool

Depth: 20-41/80 in

Drain Location: End

Height: 26 in

Installation Type: [Drop-in, Undermount]

Material: Acrylic

NSF Specifications: Yes

Number Of Jets: 14

Overall Length: 72 in

Overall Width: 36 in

Pump Location: Left

Size: 72 in x 36 in

Tub Depth: 20-41/80 in

Type: JELA7236CRL5IPWC

Volts: 240V

Watts: 900

Weight: 169