JACUZZI®

Era™ 62-1/25 x 36-1/50 in. Wood Frame for Jacuzzi Era 6636 Bath Tub

Part #JEV11000  |  Manufacturer Part #EV11000

Brand Model Compatibility:

Era™ 6636 Bath Tub
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Balanced 360˚ balanced air flow system for a whole body experience
  • Sidewall and TLC (Thermal Lumbar Comfort™) air inlets
  • Limited Lifetime Warranty
  • IAPMO/cUPC certified to stringent ANSI standards

Documents

Specifications

Brand Model Compatibility: Era™ 6636 Bath Tub

CARB OTC LEED Compliant: No

Collection: Era™

GSA Approved: No

Height: 23 in

IAPMO Listed: No

Length: 60 in

Material: Wood

Weight: 45

Width: 31 in