Era™ Claw Feet for Era Freestanding Tub in White

Part #JEV01959  |  Item #3443388  |  Manufacturer Part #EV01959

$ 448.12 EACH

Color/Finish:

White
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Balanced 360˚ balanced air flow system for a whole body experience
  • Sidewall and TLC (Thermal Lumbar Comfort™) air inlets
  • Limited Lifetime Warranty
  • IAPMO/cUPC certified to stringent ANSI standards

Specifications

Brand Model Compatibility: Era™ Tubs

Collection: Era™

Color Finish: White

Color Finish Category: Whites

Height: 8 in

IAPMO Listed: No

Length: 5-11/100 in

Material: Brass

Product Type: Bathtub Feet

Weight: 11

Width: 5 in