JACUZZI®
Era™ Claw Feet for Freestanding Bathtub in Polished Chrome
Part #JEV01827 | Item #3443439 | Manufacturer Part #EV01827
Product Details
- Balanced 360˚ balanced air flow system for a whole body experience
- Sidewall and TLC (Thermal Lumbar Comfort™) air inlets
- Limited Lifetime Warranty
- IAPMO/cUPC certified to stringent ANSI standards
Documents
Specifications
Brand Model Compatibility: Era™ Tubs
Collection: Era™
Color Finish: Chrome
Color Finish Category: Chromes
Height: 8 in
IAPMO Listed: No
Length: 5-11/100 in
Material: Brass
Weight: 11
Width: 5 in