JACUZZI®
Era™ Double Ended Ball and Claw Feet in Brushed Nickel
Part #JEV01826 | Item #3443438 | Manufacturer Part #EV01826
Product Details
- Balanced 360˚ balanced air flow system for a whole body experience
- Sidewall and TLC (Thermal Lumbar Comfort™) air inlets
- Limited Lifetime Warranty
- IAPMO/cUPC certified to stringent ANSI standards
Documents
Specifications
Brand Model Compatibility: Era™ Double Ended Bath Tub
Collection: Era™
Color Finish: Brushed Nickel
Color Finish Category: Nickel Tones
Height: 8 in
IAPMO Listed: No
Length: 5-11/100 in
Material: Brass
Weight: 11
Width: 5 in