Floor Mount Supply Line with Shutoff in Brushed Nickel
Era™ Floor Mount Supply Line with Shutoff in Brushed Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Sidewall and TLC (Thermal Lumbar Comfort™) air inlets
- Limited Lifetime Warranty
- Balanced 360? balanced air flow system for a whole body experience
- IAPMO/cUPC certified to stringent ANSI standards
Specifications
- ADA Compliant:
- No
- Brand Model Compatibility:
- Jacuzzi EV19 Freestanding Tub Faucet
- CARB OTC LEED Compliant:
- No
- Collection:
- Era™
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- GSA Approved:
- No
- Height:
- 1 in
- IAPMO Listed -:
- Yes
- Length:
- 32-1/2 in
- Material:
- Brass
- NSF Certified:
- No
- Weight:
- 9 lb
- Width:
- 3 in