Freestanding and Wall Mount Tub Filler with Double Cross Handle in Bright Brass
Era™ Freestanding and Wall Mount Tub Filler with Double Cross Handle in Bright Brass
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Wide-mouth fill spout
- Decorative white ceramic details
- Hand shower and cradle for multi-purpose use
- Not suitable for installation in concrete floors
- Handle type: cross
- Exclusive Tru-level® pre-leveled base for ease of installation
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- Not for Sale in CA
- CSA Certified:
- CSA B125.1
- Cartridge Type:
- Ceramic Disc
- Collection:
- Era™
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Bright Brass
- Faucet Center Size:
- 6 in
- Faucet Connection:
- NPT
- Faucet Connection Size:
- 3/4 in
- Faucet Height:
- 13-1/2 in
- Faucet Mount:
- Freestanding, Wall Mount
- Faucet Type:
- Tub Faucet
- Faucet Valve Type:
- Ceramic Disc
- GSA Approved:
- No
- Handle Material:
- Metal
- Handle Type:
- Cross
- Height:
- 13-1/2 in
- IAPMO Listed -:
- Yes
- Length:
- 10 in
- Material:
- Brass
- NSF Certified:
- No
- Number of Handles:
- Two Handle
- Spout Height:
- 32-1/2 in
- Trim Only:
- No
- Tub Spout Reach:
- 4-1/4 in
- WaterSense Labeled:
- No
- Weight:
- 7 lb
- Width:
- 5 in