JACUZZI®
Era™ Pedestal in White
Part #JEV14959 | Item #3443428 | Manufacturer Part #EV14959
$
624.92
EACH
Color/Finish:
WhiteProduct Details
- Balanced 360˚ balanced air flow system for a whole body experience
- Sidewall and TLC (Thermal Lumbar Comfort™) air inlets
- Limited Lifetime Warranty
- IAPMO/cUPC certified to stringent ANSI standards
Documents
Specifications
Collection: Era™
Color Finish: White
Color Finish Category: Whites
Height: 6-22/10 in
IAPMO Listed: No
Length: 67 in
Material: Acrylic
Product Type: Base
Weight: 12
Width: 32 in