Slipper Ball and Claw Feet in Bright Brass
Era™ Slipper Ball and Claw Feet in Bright Brass
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Sidewall and TLC (Thermal Lumbar Comfort™) air inlets
- Limited Lifetime Warranty
- Balanced 360? balanced air flow system for a whole body experience
- IAPMO/cUPC certified to stringent ANSI standards
Documents
Specifications
- Brand Model Compatibility:
- Era™ Slipper Bath Tub
- Collection:
- Era™
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Bright Brass
- GSA Approved:
- No
- Height:
- 10-83/100 in
- IAPMO Listed -:
- No
- Length:
- 5-31/50 in
- Material:
- Brass
- Weight:
- 17 lb
- Width:
- 4-9/20 in