Slipper Ball and Claw Feet in Brushed Nickel
Era™ Slipper Ball and Claw Feet in Brushed Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Sidewall and TLC (Thermal Lumbar Comfort™) air inlets
- Limited Lifetime Warranty
- Balanced 360? balanced air flow system for a whole body experience
- IAPMO/cUPC certified to stringent ANSI standards
Documents
Specifications
- Collection:
- Era™
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- GSA Approved:
- No
- Height:
- 8 in
- IAPMO Listed -:
- No
- Length:
- 5-31/50 in
- Material:
- Brass
- Product Type:
- Bathtub Feet
- Weight:
- 17 lb
- Width:
- 4-9/20 in