Tub Riser in Bright Brass

You last purchased this on
 
JACUZZI®

Era™ Tub Riser in Bright Brass

This product requires certification to purchase.
Brand image
You last purchased this on
 
JACUZZI®

Era™ Tub Riser in Bright Brass

  • Fast #
  • Part #JEV16829
  • Item #3358261
  • Manufacturer Part #EV16829
4.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Bright Brass Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Sidewall and TLC (Thermal Lumbar Comfort™) air inlets
  • Limited Lifetime Warranty
  • Balanced 360? balanced air flow system for a whole body experience
  • IAPMO/cUPC certified to stringent ANSI standards
  • Requires Certification

Specifications

ADA Compliant:
No
Brand Model Compatibility:
Era™ Tubs EV19
CARB OTC LEED Compliant:
No
Collection:
Era™
Color Finish Category:
Brass Tones
Color Finish Name:
Bright Brass
Faucet Part Type:
Riser Tube
Fitting Size 1:
3/4 in
Fitting Sizes:
3/4 in
GSA Approved:
No
Height:
1 in
IAPMO Listed -:
Yes
Length:
32-1/2 in
Material:
Brass
NSF Certified:
No
WaterSense Labeled:
No
Weight:
9 lb
Width:
3 in