Single Lever Handle Floor Mount Filler in Polished Chrome Trim Only

This product has been replaced by

PT96827 SQUARE FREESTANDING FAUCET CHROME
JACUZZI® Single Handle Lever Floor Mount Filler in Chrome
Manufacturer Part #PT96827
You last purchased this on
 
JACUZZI®

Fia Single Lever Handle Floor Mount Filler in Polished Chrome Trim Only

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

PT96827 SQUARE FREESTANDING FAUCET CHROME
JACUZZI® Single Handle Lever Floor Mount Filler in Chrome
Manufacturer Part #PT96827
JACUZZI®

Fia Single Lever Handle Floor Mount Filler in Polished Chrome Trim Only

  • Fast #
  • Part #JNW55827
  • Item #7032609
  • Manufacturer Part #NW55827
3.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Chrome Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Includes ceramic cartridge
  • Solid brass construction with polished chrome finish
  • Solid brass construction
  • Not suitable for installation in concrete floors
  • Floor mount installation - faucet mounts to the floor extending up to the tub fixture
  • Limited Lifetime Warranty
  • Hand shower included
  • Ceramic cartridge included
  • Lever style handle
  • Requires Certification

Specifications

ADA Compliant:
No
ANSI:
Yes
ASME:
Yes
Application:
Commercial
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
Yes
Collection:
Fia
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Faucet Connection:
NPSM
Faucet Height:
40-3/4 in
Faucet Material:
Metal
Faucet Mount:
Floor Mount
Faucet Type:
Tub Faucet
Faucet Valve Type:
Ceramic Disc
GSA Approved:
No
Hand Shower Flow Rate:
2.0 gpm
Handle Type:
Lever
Height:
40-3/4 in
IAPMO Listed -:
Yes
NSF Certified:
No
Number of Handles:
Single Handle
Spout Height:
40-18/25 in
Spout Reach:
8-5/8 in
Trim Only:
Yes
Tub Spout Reach:
8-5/8 in
WaterSense Labeled:
No
Weight:
32-31/50 lb