60 x 30 in. 10-Jet Acrylic Rectangle Alcove Spa Combination Bathtub with Left Drain and Manual On or Off in Almond

You last purchased this on
 
JACUZZI®

Finestra® 60 x 30 in. 10-Jet Acrylic Rectangle Alcove Spa Combination Bathtub with Left Drain and Manual On or Off in Almond

This product requires certification to purchase.
Brand image
You last purchased this on
 
JACUZZI®

Finestra® 60 x 30 in. 10-Jet Acrylic Rectangle Alcove Spa Combination Bathtub with Left Drain and Manual On or Off in Almond

  • Fast #
  • Part #JFIN6030CLR1CHA
  • Item #5058015
  • Manufacturer Part #FIN6030CLR1CHA
3.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Almond Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Combination of Whirlpool and PURE AIR® bath
  • More than a dozen personalized hydromassage options
  • Durable high-gloss acrylic material
  • IAPMO/cUPC certified to stringent ANSI standards
  • Limited Lifetime Warranty
  • Maximized jet count and placement
  • Requires Certification

Specifications

ADA Compliant:
No
AMP:
15, 20
ANSI:
Yes
ASME:
Yes
Bathtub Shape:
Rectangle
CARB OTC LEED Compliant:
No
CSA Certified:
Yes
Capacity:
112 gal
Collection:
Finestra®
Color Finish Category:
Neutrals
Color Finish Name:
Almond
Configuration:
Whirlpool
Depth:
33-1/4 in
Drain Location:
End
Height:
38-1/2 in
IAPMO Listed -:
No
Installation Type:
Skirted
Length:
60 in
Material:
Plastic
Material Type:
Acrylic
NSF Certified:
Yes
Number of Handles:
Two Handle
Number of Jets:
10
Pump Location:
Right
Tub Depth:
33-1/4 in
UL Listed:
No
Volts:
120V
Watts:
200 W
Weight:
290 lb
Width:
30 in