Finestra® 60 x 30 in. 10-Jet Acrylic Rectangle Alcove Spa Combination Bathtub with Left Drain and Manual On or Off in White

Part #JFIN6030CLR1CHW  |  Item #5058019  |  Manufacturer Part #FIN6030CLR1CHW

$ 9,852.52 EACH
(Pricing is for White)

Color/Finish:
White

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Durable high-gloss acrylic material
  • Combination of Whirlpool and PURE AIR® bath
  • More than a dozen personalized hydromassage options
  • Maximized jet count and placement
  • Limited Lifetime Warranty
  • IAPMO/cUPC certified to stringent ANSI standards

Specifications

ADA Compliant: No

AMP: [15, 20]

ANSI Specifications: Yes

ASME Specifications: Yes

Bathtub Shape: Rectangle

CARB OTC LEED Compliant: No

CSA Certified: Yes

Capacity: 112 gal

Collection: Finestra®

Color Finish: White

Color Finish Category: Whites

Configuration: Whirlpool

Depth: 33-1/4 in

Drain Location: End

Height: 38-1/2 in

IAPMO Listed: No

Installation Type: Skirted

Length: 60 in

Material: Acrylic

NSF Specifications: Yes

Number Of Jets: 10

Number of Handles: Two Handle

Pump Location: Right

Tub Depth: 33-1/4 in

UL Listed: No

Volts: 120V

Watts: 200

Weight: 290

Width: 30 in