Finestra® 60 x 30 in. 10-Jet Acrylic Rectangle Alcove Whirlpool Bathtub with Left Drain and Manual On or Off in White

Part #JFIN6030WLR1HXW  |  Item #5058023  |  Manufacturer Part #FIN6030WLR1HXW

$ 8,478.92 EACH
(Pricing is for White)

Color/Finish:
White

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Durable high-gloss acrylic material
  • Original JACUZZI invented optimal air and water therapy
  • Customizable intensity and directionality
  • Industry-leading jet performance and design
  • Limited Lifetime Warranty
  • IAPMO/cUPC certified to stringent ANSI standards

Specifications

ADA Compliant: No

AMP: [15, 20]

ANSI Specifications: Yes

ASME Specifications: Yes

Bathtub Shape: Rectangle

CARB OTC LEED Compliant: No

CSA Certified: Yes

Capacity: 112 gal

Collection: Finestra®

Color Finish: White

Color Finish Category: Whites

Configuration: Whirlpool

Depth: 33-1/4 in

Drain Location: End

Height: 38-1/2 in

IAPMO Listed: No

Installation Type: Skirted

Length: 60 in

Material: Acrylic

NSF Specifications: Yes

Number Of Jets: 6

Number of Handles: Two Handle

Pump Location: Right

Tub Depth: 33-1/4 in

UL Listed: No

Volts: 120V

Watts: 1500

Weight: 260

Width: 30 in