Finestra® 60 x 30 in. Acrylic Rectangle Alcove Bathtub with Left Drain in White

Part #JFIN6030BLXXXXW  |  Item #5058006  |  Manufacturer Part #FIN6030BLXXXXW

$ 6,867.32 EACH
(Pricing is for White)

Color/Finish:
White

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Durable high-gloss acrylic material
  • Hot water immersion has proven hydrotherapeutic powers
  • Increased circulation prompts the body's natural relaxation and healing mechanisms
  • Ergonomic designs cradle the bather
  • Limited Lifetime Warranty
  • IAPMO/cUPC certified to stringent ANSI standards

Specifications

ADA Compliant: No

ANSI Specifications: Yes

ASME Specifications: Yes

Bathtub Shape: Rectangle

CARB OTC LEED Compliant: No

CSA Certified: Yes

Capacity: 112 gal

Collection: Finestra®

Color Finish: White

Color Finish Category: Whites

Configuration: Soaker

Depth: 33-1/4 in

Drain Location: End

GSA Approved: No

Height: 38-1/2 in

IAPMO Listed: No

Installation Type: Skirted

Length: 60 in

Material: Acrylic

NSF Specifications: Yes

Number of Handles: Two Handle

Tub Depth: 33-1/4 in

UL Listed: No

Weight: 210

Width: 30 in

Frequently Purchased Together

+
+
+
To purchase this bundle:
Login or Get Online Access

This Item: JACUZZI® Finestra® 60 x 30 in. Acrylic Rectangle Alcove Bathtub with Left Drain in White / $6,867.32