Finestra® 60 x 36 in. 10-Jet Acrylic Rectangle Alcove Air Bathtub with Left Drain and Manual On or Off in White

Part #JFIN6036ALR1XXW  |  Item #5058009  |  Manufacturer Part #FIN6036ALR1XXW

$ 9,005.92 EACH
(Pricing is for White)

Color/Finish:
White

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Durable high-gloss acrylic material
  • PURE AIR® bubbles provide gentle embracing massage
  • Balanced 360˚ balanced air flow system for a whole body experience
  • Sidewall and TLC (Thermal Lumbar Comfort™) air inlets
  • Limited Lifetime Warranty
  • IAPMO/cUPC certified to stringent ANSI standards

Specifications

ADA Compliant: No

AMP: [5, 20]

ANSI Specifications: Yes

ASME Specifications: Yes

Bathtub Shape: Rectangle

CARB OTC LEED Compliant: No

CSA Certified: Yes

Capacity: 127 gal

Collection: Finestra®

Color Finish: White

Color Finish Category: Whites

Configuration: Whirlpool

Depth: 33-1/4 in

Drain Location: End

Height: 38-1/2 in

IAPMO Listed: No

Installation Type: Skirted

Length: 60 in

Material: Acrylic

NSF Specifications: Yes

Number Of Jets: 10

Number of Handles: Two Handle

Pump Location: Right

Tub Depth: 33-1/4 in

UL Listed: No

Volts: 120V

Watts: 200

Weight: 260

Width: 36 in

Frequently Purchased Together

+
+
+
To purchase this bundle:
Login or Get Online Access

This Item: JACUZZI® Finestra® 60 x 36 in. 10-Jet Acrylic Rectangle Alcove Air Bathtub with Left Drain and Manual On or Off in White / $9,005.92