JACUZZI®

Finestra® 60 x 36 in. 10-Jet Acrylic Rectangle Alcove Spa Combination Bathtub with Left Drain and Manual On or Off in Almond

Part #JFIN6036CLR1CHA  |  Manufacturer Part #FIN6036CLR1CHA

Color/Finish:
Almond

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Durable high-gloss acrylic material
  • Combination of Whirlpool and PURE AIR® bath
  • More than a dozen personalized hydromassage options
  • Maximized jet count and placement
  • Limited Lifetime Warranty
  • IAPMO/cUPC certified to stringent ANSI standards

Specifications

ADA Compliant: No

AMP: 15, 20

ANSI Specifications: Yes

ASME Specifications: ASME A112.19.7-2012

Bathtub Shape: Rectangle

CARB OTC LEED Compliant: No

CSA Certified: Yes

Capacity: 112 gal

Collection: Finestra®

Color Finish: Almond

Color Finish Category: Neutrals

Configuration: Whirlpool

Depth: 31-1/2 in

Drain Location: End

Height: 38-1/2 in

IAPMO Listed: No

Installation Type: Alcove

Length: 60 in

Material: Acrylic

NSF Specifications: Yes

Number Of Jets: 8

Pump Location: Right

UL Listed: No

Volts: 120V

Watts: 200

Width: 36 in