JACUZZI®

Finestra® 60 x 36 in. 10-Jet Acrylic Rectangle Alcove Spa Combination Bathtub with Left Drain and Manual On or Off in Oyster

Part #JFIN6036CLR1CHY  |  Manufacturer Part #FIN6036CLR1CHY

Color/Finish:
Oyster

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Durable high-gloss acrylic material
  • Optimal air and water therapy originally invented by Jacuzzi®
  • Dual pin locking door closes securely
  • Exclusive Tru-level® pre-leveled base for ease of installation
  • Limited lifetime warranty

Specifications

ADA Compliant: No

AMP: [15, 20]

ANSI Specifications: Yes

ASME Specifications: ASME A112.19.7-2012

Bathtub Shape: Rectangle

CARB OTC LEED Compliant: No

CSA Certified: Yes

Capacity: 112 gal

Collection: Finestra®

Color Finish: Oyster

Color Finish Category: Neutrals

Depth: 31-1/2 in

Drain Location: End

Height: 38-1/2 in

IAPMO Listed: No

Installation Type: Alcove

Length: 60 in

Material: Acrylic

Number Of Jets: 10

Pump Location: Right

UL Listed: No

Volts: 120V

Watts: 1500

Width: 36 in