60 x 36 in. 10-Jet Acrylic Rectangle Alcove Whirlpool Bathtub with Right Drain and Manual On or Off in Oyster
Finestra® 60 x 36 in. 10-Jet Acrylic Rectangle Alcove Whirlpool Bathtub with Right Drain and Manual On or Off in Oyster
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Optimal air and water therapy originally invented by Jacuzzi®
- Dual pin locking door closes securely
- Durable high-gloss acrylic material
- Limited lifetime warranty
- Exclusive Tru-level® pre-leveled base for ease of installation
Specifications
- ADA Compliant:
- No
- AMP:
- 15, 20
- ANSI:
- Yes
- ASME:
- ASME A112.19.7-2012
- Bathtub Shape:
- Rectangle
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- Yes
- Capacity:
- 112 gal
- Collection:
- Finestra®
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Oyster
- Depth:
- 31-1/2 in
- Drain Location:
- End
- Height:
- 38-1/2 in
- IAPMO Listed -:
- No
- Installation Type:
- Alcove
- Length:
- 60 in
- Material:
- Acrylic
- Number of Jets:
- 10
- Pump Location:
- Left
- UL Listed:
- No
- Volts:
- 120V
- Watts:
- 1500 W
- Width:
- 36 in