60 x 36 in. Acrylic Rectangle Alcove Bathtub with Right Drain in White

You last purchased this on
 
JACUZZI®

Finestra® 60 x 36 in. Acrylic Rectangle Alcove Bathtub with Right Drain in White

This product requires certification to purchase.
Brand image
You last purchased this on
 
JACUZZI®

Finestra® 60 x 36 in. Acrylic Rectangle Alcove Bathtub with Right Drain in White

  • Fast #
  • Part #JFIN6036BRXXXXW
  • Item #5058001
  • Manufacturer Part #FIN6036BRXXXXW
4.6 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: White Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Hot water immersion has proven hydrotherapeutic powers
  • Increased circulation prompts the body's natural relaxation and healing mechanisms
  • Durable high-gloss acrylic material
  • IAPMO/cUPC certified to stringent ANSI standards
  • Limited Lifetime Warranty
  • Ergonomic designs cradle the bather
  • Requires Certification

Specifications

ADA Compliant:
No
ANSI:
Yes
ASME:
Yes
Bathtub Shape:
Rectangle
CARB OTC LEED Compliant:
No
CSA Certified:
Yes
Capacity:
127 gal
Collection:
Finestra®
Color Finish Category:
Whites
Color Finish Name:
White
Configuration:
Soaker
Depth:
33-1/4 in
Drain Location:
End
GSA Approved:
No
Height:
38-1/2 in
IAPMO Listed -:
No
Installation Type:
Skirted
Length:
60 in
Material:
Plastic
Material Type:
Acrylic
NSF Certified:
Yes
Number of Handles:
Two Handle
Tub Depth:
33-1/4 in
UL Listed:
No
Weight:
240 lb
Width:
36 in