Fuzion® 65-3/4 in. 148 gal Acrylic Drop-In Corner Whirlpool Bathtub with Center Drain in White

Part #JFUZ6666CCR5IWW  |  Item #4049967  |  Manufacturer Part #FUZ6666CCR5IWW

$ 8,383.04 EACH

Color/Finish:
White

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • 15 flush mounted, adjustable whirlpool jets and numerous air inlets throughout the bathing well provide maximum hydrotherapy
  • Compatible with drop-in or undermount installations. For drop-in installations, an optional wood deck is offered in teak, wenge, or unfinished
  • Infinity Edge twist and turn drain system in chrome
  • High-gloss acrylic with fiberglass backing for life long durability
  • Exclusive TRU-LEVEL® pre-leveled base for ease of installation
  • The automated AUTO DRI™ feature drives excess water from air lines
  • ILLUMATHERAPY features LED lighting to restore balance and well-being.
  • Limited Lifetime Warranty
  • The CLEANLINE® System is engineered to provide a cleaner bathing experience in all JACUZZI® experience bathtubs

Specifications

ADA Compliant: No

AMP: 20

ANSI Specifications: Yes

ASME Specifications: Yes

Bathtub Shape: Rectangle

Bathtub Type: Combo

CARB OTC LEED Compliant: No

CSA Certified: Yes

Capacity: 148 gal

Collection: Fuzion®

Color Finish: White

Color Finish Category: Whites

Configuration: Whirlpool

Depth: 20-9/16 in

Drain Location: Center

Height: 24 in

IAPMO Listed: Yes

Installation Type: [Drop-in, Undermount]

Length: 65-3/4 in

Material: Acrylic

NSF Certified: Yes

Number Of Jets: 15

Number of Occupants: 2

Pump Location: Right

Tub Depth: 20-9/16 in

UL Listed: No

Volts: 240V

Watts: 900

Weight: 225

Width: 65-3/4 in