Jacuzzi Fuzion® 65-3/4 x 65-3/4 in. 15-Jet Acrylic Rectangle Drop-In or Undermount Whirlpool Bathtub with Center Drain and J5 LCD Control
JFUZ6666WCR5CH
Color Finish
DESCRIPTION
- 15 flush mounted, adjustable whirlpool jets for maximum hydrotherapy
- Chromatherapy features LED lighting to restore balance and well-being.
- Compatible with drop-in or undermount installations. For drop-in installations, an optional wood deck is offered in teak, wenge, or unfinished
- Customizable intensity and directionality
- Exclusive TRU-LEVEL® pre-leveled base for ease of installation
- High-gloss acrylic with fiberglass backing for life long durability
- Infinity Edge twist and turn drain system in chrome
- Limited Lifetime Warranty
- The CLEANLINE® System is engineered to provide a cleaner bathing experience in all JACUZZI® experience bathtubs
SPECIFICATIONS
- ADA Compliant
- No
- AMP
- 15, 20
- ANSI Specifications
- Yes
- ASME Specifications
- Yes
- CARB OTC LEED Compliant
- No
- CSA Certified
- Yes
- Capacity
- 148 gal
- Collection
- Fuzion®
- Color Finish
- White
- Color Finish Category
- Whites
- Configuration
- Whirlpool
- Depth
- 20-9/16 in
- Drain Location
- Center
- Height
- 24 in
- IAPMO Listed
- No
- Installation Type
- Drop-in, Undermount
- Length
- 65-3/4 in
- Material
- Acrylic
- NSF Specifications
- Yes
- Number Of Jets
- 15
- Tub Depth
- 20-9/16 in
- UL Listed
- No
- Volts
- 120V
- Weight
- 190
- Width
- 65-3/4 in
DOCUMENTS
-
Need Help?
888-222-1785
Contact us between 8AM and 8PM EST, Monday - Friday