JACUZZI®

Fuzion® 65-3/4 x 65-3/4 in. Whirlpool Drop-In Bathtub with Center Drain in White

Part #JFUZ6666WCR4IHW  |  Manufacturer Part #FUZ6666WCR4IHW

Color/Finish:
White

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • 15 flush mounted, adjustable whirlpool jets for maximum hydrotherapy
  • Compatible with drop-in or undermount installations. For drop-in installations, an optional wood deck is offered in teak, wenge, or unfinished
  • Infinity Edge twist and turn drain system in chrome
  • High-gloss acrylic with fiberglass backing for life long durability
  • Exclusive TRU-LEVEL® pre-leveled base for ease of installation
  • Customizable intensity and directionality
  • ILLUMATHERAPY features LED lighting to restore balance and well-being.
  • Limited Lifetime Warranty
  • The CLEANLINE® System is engineered to provide a cleaner bathing experience in all JACUZZI® experience bathtubs

Specifications

ADA Compliant: No

AMP: 15, 20

ANSI Specifications: Yes

Bathtub Shape: Rectangle

CSA Certified: Yes

Capacity: 148 gal

Collection: Fuzion®

Configuration: Whirlpool

Depth: 20-9/16 in

Drain Location: Center

Height: 24 in

IAPMO Listed: No

Installation Type: Drop-in, Undermount

NSF Specifications: Yes

Number Of Jets: 15

Overall Width: 65-3/4 in

Pump Location: Right

UL Listed: No

Volts: 120V