Fuzion® 65-3/4 x 65-3/4 in. Whirlpool Drop-In Bathtub with Center Drain in White

Part #JFUZ6666WCR4IWW  |  Item #4048896  |  Manufacturer Part #FUZ6666WCR4IWW

$ 6,718.40 EACH
(Pricing is for White)

Color/Finish:
White

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • 15 flush mounted, adjustable whirlpool jets for maximum hydrotherapy
  • Compatible with drop-in or undermount installations. For drop-in installations, an optional wood deck is offered in teak, wenge, or unfinished
  • Infinity Edge twist and turn drain system in chrome
  • High-gloss acrylic with fiberglass backing for life long durability
  • Exclusive TRU-LEVEL® pre-leveled base for ease of installation
  • Customizable intensity and directionality
  • ILLUMATHERAPY features LED lighting to restore balance and well-being.
  • Limited Lifetime Warranty
  • The CLEANLINE® System is engineered to provide a cleaner bathing experience in all JACUZZI® experience bathtubs

Specifications

ADA Compliant: No

AMP: [15, 20]

ANSI Specifications: Yes

ASME Specifications: Yes

Bathtub Shape: Rectangle

Bathtub Type: Whirlpool

CARB OTC LEED Compliant: No

CSA Certified: Yes

Capacity: 148 gal

Collection: Fuzion®

Color Finish: White

Color Finish Category: Whites

Configuration: Whirlpool

Depth: 20-9/16 in

Drain Location: Center

Faucet Connection Size: 3/8 in

Height: 24 in

IAPMO Listed: No

Installation Type: [Drop-in, Undermount]

Material: Acrylic

NSF Certified: Yes

Number Of Jets: 15

Number of Occupants: 2

Overall Length: 65-3/4 in

Overall Width: 65-3/4 in

Pump Location: Right

Size: 65-3/4 in x 65-3/4 in

Tub Depth: 20-9/16 in

UL Listed: No

Volts: 120V

Weight: 190