66 x 66 in. Wood Frame with Control Cut-Out in Teak

You last purchased this on
 
JACUZZI®

Fuzion® 66 x 66 in. Wood Frame with Control Cut-Out in Teak

This product requires certification to purchase.
Brand image
You last purchased this on
 
JACUZZI®

Fuzion® 66 x 66 in. Wood Frame with Control Cut-Out in Teak

  • Fast #
  • Part #JHB78936
  • Item #4051182
  • Manufacturer Part #HB78936
3.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Teak Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Sidewall and TLC (Thermal Lumbar Comfort™) air inlets
  • Limited Lifetime Warranty
  • Balanced 360? balanced air flow system for a whole body experience
  • IAPMO/cUPC certified to stringent ANSI standards
  • Requires Certification

Documents


Specifications

Brand Model Compatibility:
Fuzion® 6666 Corner Whirlpool
CARB OTC LEED Compliant:
No
Collection:
Fuzion®
Color Finish Category:
Neutrals
Color Finish Name:
Teak
GSA Approved:
No
Height:
1-1/4 in
IAPMO Listed -:
No
Length:
66 in
Material:
MDF
Weight:
42 lb
Width:
66 in