Jacuzzi Fuzion® 70-3/4 x 35-1/2 in. 14-Jet Acrylic Rectangle Drop-In or Undermount Whirlpool Bathtub with Right Drain and J5 LCD Control

JFUZ7236WRL5IH

Color/Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • 14 flush mounted, adjustable whirlpool jets for maximum hydrotherapy
  • Compatible with drop-in or undermount installations. For drop-in installations, an optional wood deck is offered in teak, wenge, or unfinished
  • Customizable intensity and directionality
  • Exclusive TRU-LEVEL® pre-leveled base for ease of installation
  • High-gloss acrylic with fiberglass backing for life long durability
  • ILLUMATHERAPY features LED lighting to restore balance and well-being.
  • Infinity Edge twist and turn drain system in chrome
  • Limited Lifetime Warranty
  • The CLEANLINE® System is engineered to provide a cleaner bathing experience in all JACUZZI® experience bathtubs

SPECIFICATIONS

ADA Compliant
No
AMP
15, 20
ANSI Specifications
Yes
ASME Specifications
Yes
CARB OTC LEED Compliant
No
CSA Certified
Yes
Capacity
99 gal
Collection
Fuzion®
Color Finish
White
Color Finish Category
Whites
Configuration
Whirlpool
Depth
20-3/4 in
Drain Location
End
Height
24 in
IAPMO Listed
No
Installation Type
Drop-in, Undermount
Length
70-7/10 in
Material
Acrylic
NSF Specifications
Yes
Number Of Jets
14
Tub Depth
20-3/4 in
UL Listed
No
Volts
120V
Weight
135
Width
35-2/5 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday