70-7/10 x 35-2/5 in. Air Bath Drop-In Bathtub with End Drain in White
Fuzion® 70-7/10 x 35-2/5 in. Air Bath Drop-In Bathtub with End Drain in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Compatible with drop-in or undermount installations. For drop-in installations, an optional wood deck is offered in teak, wenge, or unfinished
- Infinity Edge twist and turn drain system in chrome
- Sidewall and TLC (Thermal Lumbar Comfort™) air inlets positioned around the perimeter and interior of the bathing well providing a subtle caressing massage
- Limited Lifetime Warranty
- Exclusive TRU-LEVEL® pre-leveled base for ease of installation
- Balanced 360? balanced air flow system for a whole body experience
- Chromatherapy features LED lighting to restore balance and well-being.
- High-gloss acrylic with fiberglass backing for life long durability
- The automated AUTO DRI™ feature drives excess water from air lines
Recommended Accessories
Specifications
- ADA Compliant:
- No
- AMP:
- 15
- ANSI:
- Yes
- ASME:
- Yes
- Bathtub Shape:
- Rectangle
- Bathtub Type:
- Air Bath
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- Yes
- Capacity:
- 99 gal
- Collection:
- Fuzion®
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Configuration:
- Whirlpool
- Depth:
- 20-3/4 in
- Drain Location:
- End
- Height:
- 24 in
- IAPMO Listed -:
- No
- Installation Type:
- Drop-in, Undermount
- Material:
- Acrylic
- NSF Certified:
- Yes
- Number of Occupants:
- 1
- Overall Length:
- 70-7/10 in
- Overall Width:
- 35-2/5 in
- Pump Location:
- Right
- Tub Depth:
- 20-3/4 in
- UL Listed:
- No
- Volts:
- 120V
- Watts:
- 800 W
- Weight:
- 130 lb