70-7/10 x 35-2/5 in. Whirlpool Drop-In Bathtub with End Drain in White

You last purchased this on
 
JACUZZI®

Fuzion® 70-7/10 x 35-2/5 in. Whirlpool Drop-In Bathtub with End Drain in White

This product requires certification to purchase.
Brand image
You last purchased this on
 
JACUZZI®

Fuzion® 70-7/10 x 35-2/5 in. Whirlpool Drop-In Bathtub with End Drain in White

  • Fast #
  • Part #JFUZ7236WLR4CWW
  • Item #4049730
  • Manufacturer Part #FUZ7236WLR4CWW
3.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: White Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Compatible with drop-in or undermount installations. For drop-in installations, an optional wood deck is offered in teak, wenge, or unfinished
  • Infinity Edge twist and turn drain system in chrome
  • 14 flush mounted, adjustable whirlpool jets for maximum hydrotherapy
  • Limited Lifetime Warranty
  • Customizable intensity and directionality
  • Chromatherapy features LED lighting to restore balance and well-being.
  • Exclusive TRU-LEVEL® pre-leveled base for ease of installation
  • High-gloss acrylic with fiberglass backing for life long durability
  • The CLEANLINE® System is engineered to provide a cleaner bathing experience in all JACUZZI® experience bathtubs
  • Requires Certification

Recommended Accessories


Specifications

ADA Compliant:
No
AMP:
15, 20
ANSI:
Yes
ASME:
Yes
Bathtub Shape:
Rectangle
Bathtub Type:
Whirlpool
CARB OTC LEED Compliant:
No
CSA Certified:
Yes
Capacity:
99 gal
Collection:
Fuzion®
Color Finish Category:
Whites
Color Finish Name:
White
Depth:
20-3/4 in
Drain Location:
End
Height:
24 in
IAPMO Listed -:
No
Installation Type:
Drop-in, Undermount
Material:
Acrylic
NSF Certified:
Yes
Number of Jets:
14
Number of Occupants:
1
Overall Length:
70-7/10 in
Overall Width:
35-2/5 in
Pump Location:
Right
Tub Depth:
20-3/4 in
UL Listed:
No
Volts:
120V
Weight:
135 lb